token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4 C 50 Q

4 C 50 Q

4 C 50 Q V-BELT SHEAVE ; 4GR C 5" OD BORED FOR Q1 BUSHING

Transmission Pulley; 4 Grooves; 5.4" Outside Diameter; Bushed; Q1 Bushing Size; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 3/4 To 2-11/16 Bushing Bore Range; Keyway

Part #

4 C 50 Q

BDI #

21982119

p65WarningMessage
PRICE
$ 488.38 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.94
UNSPSC
26111813
EAN
0697950676029
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Bushing Bore Range - Inch
3/4 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 4 Grooves; 5.4" Outside Diameter; Bushed; Q1 Bushing Size; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 3/4 To 2-11/16 Bushing Bore Range; Keyway
Outside Diameter
5.4 Inch | 137.16 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
5 Inch | 127 Millimeter