token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4 SPB 150 2517

4 SPB 150 2517

MARTIN SPROCKET & GR 4 SPB 150 2517

Transmission Pulley; 4 Grooves; 157MM Outside Diameter; Bushed; 2517 Bushing Size; SPB Belt Series; 150MM Pitch Minimum; 150MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway

Part #

4 SPB 150 2517

BDI #

23952384

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 4 Grooves; 157MM Outside Diameter; Bushed; 2517 Bushing Size; SPB Belt Series; 150MM Pitch Minimum; 150MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.906 Inch | 150 Millimeter
Outside Diameter
6.181 Inch | 157 Millimeter
Pitch Diameter Maximum
5.906 Inch | 150 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter