token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5 3V 3350 TB

5 3V 3350 TB

5 3V 3350 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV

Transmission Pulley; 5 Grooves; 33-1/2" Outside Diameter; Bushed; 3030 Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

5 3V 3350 TB

BDI #

621013

PRICE
$ 1,959.47 / each
$ 2,975.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
39.01
UNSPSC
26111806
EAN
0697950156828
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3030
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 3V 3350 TB
Weight / LBS
97
Long Description
Transmission Pulley; 5 Grooves; 33-1/2" Outside Diameter; Bushed; 3030 Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Pitch Diameter Minimum
33.45 Inch | 849.63 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
33.5 Inch | 850.9 Millimeter
Pitch Diameter Maximum
33.45 Inch | 849.63 Millimeter