token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

10B38.0J

5V16.0X10-J DI

5V16.0X10-J DI TRANSMISSION PULLEY

Transmission Pulley; 10 Grooves; 16" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

5V16010DI

BDI #

985197

p65WarningMessage
PRICE
$ 5,421.88 / each
$ 5,421.88 / each
p65WarningMessage

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
51.642
UNSPSC
26111806
EAN
0698672075954
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V16010DI
Manufacturer Internal Number
5V16010DI
Weight / LBS
114
Long Description
Transmission Pulley; 10 Grooves; 16" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
15.9 Inch | 403.86 Millimeter
Pitch Diameter Minimum
15.9 Inch | 403.86 Millimeter
Bore
0 Inch | 0 Millimeter