token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6B380E

6 D 135 J

6 D 135 J V-BELT SHEAVE ; 6 GROOVE D BELT 14.14" OD BUSHED

Transmission Pulley; 6 Grooves; 14.14" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 13-1/2" Pitch Minimum; 13-1/2" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

6 D 135 J

BDI #

622368

PRICE
$ 2,961.45 / each
$ 4,698.02 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
49.9
UNSPSC
26111806
EAN
0697950119489
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 D 135 J
Weight / LBS
125
Long Description
Transmission Pulley; 6 Grooves; 14.14" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 13-1/2" Pitch Minimum; 13-1/2" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13.5 Inch | 342.9 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.14 Inch | 359.156 Millimeter
Pitch Diameter Minimum
13.5 Inch | 342.9 Millimeter