token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6C60-3-3/8

6C60-3-3/8

6C60-3-3/8 V-BELT SHEAVE ; 3-3/8 BORE C SECTION 4 GROOVE

Transmission Pulley; 3-3/8" Bore; 6 Grooves; 6.4" Outside Diameter; Finished Bore; C Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; Keyway

Part #

2105009149

BDI #

22146645

p65WarningMessage
PRICE
$ 369.42 / each
$ 369.42 / each
p65WarningMessage

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
6.34
UNSPSC
26111806
EAN
0806372074201
Number of Grooves
6
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6C60-3-3/8
Weight / LBS
14
Long Description
Transmission Pulley; 3-3/8" Bore; 6 Grooves; 6.4" Outside Diameter; Finished Bore; C Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; Keyway
Outside Diameter
6.4 Inch | 162.56 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter