token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6L30P

6L30P

6L30P ; POLY V SHEAVE

Transmission Pulley; 6 Grooves; 3" Outside Diameter; Bushed; P1 Bushing Series; L Belt Series; 3" Pitch Minimum; 3" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

6L30P

BDI #

18201232

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.952
UNSPSC
26111806
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
P1
Belt Series
L
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6L30P
Manufacturer Internal Number
1015163
Weight / LBS
2.1
Long Description
Transmission Pulley; 6 Grooves; 3" Outside Diameter; Bushed; P1 Bushing Series; L Belt Series; 3" Pitch Minimum; 3" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.188 Inch | 4.775 Millimeter
Belt Width Maximum
0.188 Inch | 4.775 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter Maximum
3 Inch | 76.2 Millimeter