token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AK27-1/2

MA18X1/2

AK17 X 1/2 V-BELT SHEAVE

Transmission Pulley; 1/2" Bore; 1 Groove; 1-3/4" Outside Diameter; Finished Bore; 4L | A Belt Series; 1-1/2" Pitch Minimum; 1-1/2" Pitch Maximum; No Keyway

Part #

MA18X1/2

BDI #

630383

p65WarningMessage
PRICE
$ 16.67 / each
$ 16.67 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
26111806
EAN
0775829025397
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A
Keyway Yes/No
No
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MA18X1/2
Weight / LBS
0.4
Long Description
Transmission Pulley; 1/2" Bore; 1 Groove; 1-3/4" Outside Diameter; Finished Bore; 4L | A Belt Series; 1-1/2" Pitch Minimum; 1-1/2" Pitch Maximum; No Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
1.5 Inch | 38.1 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter