token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3 B 94 SK

QD3C18.0

QD3C18.0 TRANSMISSION PULLEY

Transmission Pulley; 3 Grooves; 18.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

78343180

BDI #

1130310

p65WarningMessage
PRICE
$ 1,446.41 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
29.93
UNSPSC
26111806
EAN
0698672032094
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD3C18.0
Weight / LBS
29.959
Long Description
Transmission Pulley; 3 Grooves; 18.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 50 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter