token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QD4/8VS14.17

QD4/8VS14.17

QD4/8VS14.17 TRANSMISSION PULLEY

Transmission Pulley; 4 Grooves; 14.17" Outside Diameter; Bushed; 8VSSB Bushing Series; 8V Belt Series; 13.97" Pitch Minimum; 13.97" Pitch Maximum; 3-3/8 To 3-7/8" Bushing Bore Range; Keyway

Part #

79610001

BDI #

1130415

p65WarningMessage
PRICE
$ 20,770.59 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
84.82
UNSPSC
26111806
EAN
0770075439189
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
8VSSB
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD4/8VS14.17
Manufacturer Internal Number
7961-0001
Weight / LBS
187
Long Description
Transmission Pulley; 4 Grooves; 14.17" Outside Diameter; Bushed; 8VSSB Bushing Series; 8V Belt Series; 13.97" Pitch Minimum; 13.97" Pitch Maximum; 3-3/8 To 3-7/8" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-3/8 To 3-7/8 Inch | 85 To 100 Millimeter
Pitch Diameter Minimum
13.97 Inch | 354.838 Millimeter
Outside Diameter
14.17 Inch | 359.918 Millimeter
Pitch Diameter Maximum
13.97 Inch | 354.838 Millimeter