token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QD8/5V9.25

QD8/8V53.00

QD8/8V53.00 TRANSMISSION PULLEY

Transmission Pulley; 8 Grooves; 53" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 3-7/16 To 7" Bushing Bore Range; Keyway

Part #

78768530

BDI #

1130909

p65WarningMessage
PRICE
$ 17,127.31 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
471.74
UNSPSC
26111806
EAN
0698672071666
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD8/8V53.00
Weight / LBS
472.16
Long Description
Transmission Pulley; 8 Grooves; 53" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 3-7/16 To 7" Bushing Bore Range; Keyway
Pitch Diameter Minimum
52.8 Inch | 1341.12 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
3-7/16 To 7 Inch | 130 To 150 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
52.8 Inch | 1341.12 Millimeter
Outside Diameter
53 Inch | 1346.2 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter