token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RA3001RB0001

RA3001RB0001

RA3001RB0001 ; POR IDLER PULLEY

Round Belt Pulley; Idler; 3/8" Bore; 3.05" Outside Diameter; 0.4" Slot Width; 3/8" Belt Diameter; Glass Reinforced Nylon

Part #

RA3001RB0001

BDI #

24998599

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31171804
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Round Belt
Product Detail
Round Belt Pulley
Product Specification
Idler; 3/8" Bore; 3.05" Outside Diameter; 0.4" Slot Width; 3/8" Belt Diameter; Glass Reinforced Nylon
Long Description
Round Belt Pulley; Idler; 3/8" Bore; 3.05" Outside Diameter; 0.4" Slot Width; 3/8" Belt Diameter; Glass Reinforced Nylon