token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SPB90X1-1210

SPB90X1-1210

SPB90X1-1210 V-BELT SHEAVE

Transmission Pulley; 1 Groove; 97MM Outside Diameter; Bushed; 1210 Bushing Series; SPB Belt Series; 90MM Pitch Minimum; 90MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway

Part #

2101023074

BDI #

18131267

PRICE
$ 114.31 / each
$ 121.76 / each

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111806
EAN
0800675254070
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1210
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
SPB90X1-1210
Weight / LBS
1
Long Description
Transmission Pulley; 1 Groove; 97MM Outside Diameter; Bushed; 1210 Bushing Series; SPB Belt Series; 90MM Pitch Minimum; 90MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Outside Diameter
3.819 Inch | 97 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
3.543 Inch | 90 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
3.543 Inch | 90 Millimeter