token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SPC300X6-3535

SPC300X6-3535

SPC300X6-3535 V-BELT SHEAVE

Transmission Pulley; 6 Grooves; 309.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

2101023139

BDI #

18131323

p65WarningMessage
PRICE
$ 1,444.72 / each
p65WarningMessage

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
28.999
UNSPSC
26111806
EAN
0800675236533
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
SPC300X6-3535
Weight / LBS
63.93
Long Description
Transmission Pulley; 6 Grooves; 309.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
11.811 Inch | 300 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
11.811 Inch | 300 Millimeter
Outside Diameter
12.189 Inch | 309.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 90 Millimeter