token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TB SPA112/5 2012

TB SPA112/5 2012

TB SPA112/5 2012 V-BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 5 Grooves; 117.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 112MM Pitch Minimum; 112MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway

Part #

TB SPA112/5 2012

BDI #

1084183

PRICE
$ 172.12 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
2.096
UNSPSC
26111806
EAN
4014486245264
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPA112/5 2012
Weight / LBS
4.62
Long Description
Transmission Pulley; 5 Grooves; 117.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 112MM Pitch Minimum; 112MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
4.409 Inch | 112 Millimeter
Pitch Diameter Maximum
4.409 Inch | 112 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Outside Diameter
4.626 Inch | 117.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter