token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TB SPA224/4 3020

TB SPA224/4 3020

TB SPA224/4 3020 V-BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 4 Grooves; 229.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway

Part #

TB SPA224/4 3020

BDI #

1084242

p65WarningMessage
PRICE
$ 584.71 / each
p65WarningMessage

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
7.384
UNSPSC
26111806
EAN
4014486245851
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPA224/4 3020
Weight / LBS
16.28
Long Description
Transmission Pulley; 4 Grooves; 229.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway
Outside Diameter
9.035 Inch | 229.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
8.819 Inch | 224 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Pitch Diameter Minimum
8.819 Inch | 224 Millimeter
Bore
0 Inch | 0 Millimeter