token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2B5.4-1610

TB SPA80/2 1210

TB SPA80/2 1210 V-BELT SHEAVE ; SPA PROFILE 2 GRV

Transmission Pulley; 2 Grooves; 85.5MM Outside Diameter; Bushed; 1210 Bushing Series; SPA Belt Series; 80MM Pitch Minimum; 80MM Pitch Maximum; 14 To 32MM Bushing Bore Range; Keyway

Part #

TB SPA80/2 1210

BDI #

1084156

p65WarningMessage
PRICE
$ 52.28 / each
p65WarningMessage

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.599
UNSPSC
26111806
EAN
4014486244991
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1210
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPA80/2 1210
Weight / LBS
1.32
Long Description
Transmission Pulley; 2 Grooves; 85.5MM Outside Diameter; Bushed; 1210 Bushing Series; SPA Belt Series; 80MM Pitch Minimum; 80MM Pitch Maximum; 14 To 32MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.366 Inch | 85.5 Millimeter
Pitch Diameter Maximum
3.15 Inch | 80 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3.15 Inch | 80 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter