token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TB SPA90/3 1610

TB SPA90/3 1610

TB SPA90/3 1610 V-BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 3 Grooves; 95.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 90MM Pitch Minimum; 90MM Pitch Maximum; 14 To 40MM Bushing Bore Range; Keyway

Part #

TB SPA90/3 1610

BDI #

1084163

p65WarningMessage
PRICE
$ 80.65 / each
p65WarningMessage

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.998
UNSPSC
26111806
EAN
4014486245066
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPA90/3 1610
Weight / LBS
2.2
Long Description
Transmission Pulley; 3 Grooves; 95.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 90MM Pitch Minimum; 90MM Pitch Maximum; 14 To 40MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.76 Inch | 95.5 Millimeter
Pitch Diameter Minimum
3.543 Inch | 90 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Pitch Diameter Maximum
3.543 Inch | 90 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter