token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHP 4SPZ800TB

TB SPB335/4 3535

TB SPB335/4 3535 V-BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 4 Grooves; 342MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 335MM Pitch Minimum; 335MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

TB SPB335/4 3535

BDI #

1084414

p65WarningMessage
PRICE
$ 1,038.38 / each
p65WarningMessage

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
18.262
UNSPSC
26111806
EAN
4014486247626
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPB335/4 3535
Weight / LBS
40.26
Long Description
Transmission Pulley; 4 Grooves; 342MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 335MM Pitch Minimum; 335MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
13.189 Inch | 335 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.465 Inch | 342 Millimeter
Pitch Diameter Minimum
13.189 Inch | 335 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 35 To 90 Millimeter