token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TB SPB355/3 3020

TB SPB355/3 3020

TB SPB355/3 3020 V-BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 3 Grooves; 362MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway

Part #

TB SPB355/3 3020

BDI #

1084419

PRICE
$ 769.27 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
10.777
UNSPSC
26111806
EAN
4014486247688
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPB355/3 3020
Weight / LBS
23.76
Long Description
Transmission Pulley; 3 Grooves; 362MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
13.976 Inch | 355 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
13.976 Inch | 355 Millimeter
Outside Diameter
14.252 Inch | 362 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter