token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TB SPC400/8 4545

TB SPC400/8 4545

TB SPC400/8 4545 V-BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 8 Grooves; 409.6MM Outside Diameter; Bushed; 4545 Bushing Series; SPC Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway

Part #

TB SPC400/8 4545

BDI #

1084564

p65WarningMessage
PRICE
$ 3,959.82 / each
p65WarningMessage

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
64.864
UNSPSC
26111806
EAN
4014486249125
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4545
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPC400/8 4545
Weight / LBS
143
Long Description
Transmission Pulley; 8 Grooves; 409.6MM Outside Diameter; Bushed; 4545 Bushing Series; SPC Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Outside Diameter
16.126 Inch | 409.6 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter