token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4/5V10.9-3020

TB SPZ118/4 2012

TB SPZ118/4 2012 V-BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 4 Grooves; 122MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway

Part #

TB SPZ118/4 2012

BDI #

1084683

p65WarningMessage
PRICE
$ 127.36 / each
$ 127.36 / each
p65WarningMessage

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.796
UNSPSC
26111806
EAN
4014486250268
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPZ118/4 2012
Weight / LBS
3.96
Long Description
Transmission Pulley; 4 Grooves; 122MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway
Outside Diameter
4.803 Inch | 122 Millimeter
Pitch Diameter Minimum
4.646 Inch | 118 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Pitch Diameter Maximum
4.646 Inch | 118 Millimeter