token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4MVB50Q

4MVB50Q

4MVB50Q VARIABLE PITCH SHEAVE ; NON-RETURNABLE

Variable Speed Companion Pulley; A | B; 4 Grooves; 5.35" Outside Diameter; Bushed; Q2; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 4.6" Minimum Pitch Diam; 5" Maximum Pitch Diam; 4-3/8" Minimum Face Width; 4-3/8" Maximum Face Width; 1 To 2-5/8" Bushing Bore Range

Part #

1021336

BDI #

327538

p65WarningMessage
PRICE
$ 1,120.82 / each
$ 1,120.82 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.881
UNSPSC
26111813
EAN
0662289135493
Belt Series
A | B
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
M02236
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4MVB50Q
Manufacturer Internal Number
1021336
Weight / LBS
12.1
Long Description
Variable Speed Companion Pulley; A | B; 4 Grooves; 5.35" Outside Diameter; Bushed; Q2; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 4.6" Minimum Pitch Diam; 5" Maximum Pitch Diam; 4-3/8" Minimum Face Width; 4-3/8" Maximum Face Width; 1 To 2-5/8" Bushing Bore Range
Pitch Diameter Minimum
4.6 Inch | 116.84 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width Minimum
4.375 Inch | 111.125 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Outside Diameter
5.35 Inch | 135.89 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25 To 70 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Face Width Maximum
4.375 Inch | 111.125 Millimeter