token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4MVC160R OBSOLETE DO NOT USE 05/25

4MVC160R OBSOLETE DO NOT USE 05/25

4MVC160R OBSOLETE DO NOT USE 05/25 ; NON-RETURNABLE

Variable Speed Companion Pulley; C; 4 Grooves; 16.4" Outside Diameter; Bushed; R2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 16" Minimum Pitch Diam; 16" Maximum Pitch Diam; 6-7/32" Minimum Face Width; 6-7/32" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range

Part #

1022409 - OBS

BDI #

327554

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
42.222
UNSPSC
26111813
Belt Series
C
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
M02236
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4MVC160R
Manufacturer Internal Number
1022409
Weight / LBS
93
Long Description
Variable Speed Companion Pulley; C; 4 Grooves; 16.4" Outside Diameter; Bushed; R2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 16" Minimum Pitch Diam; 16" Maximum Pitch Diam; 6-7/32" Minimum Face Width; 6-7/32" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range
Face Width Minimum
6.219 Inch | 157.963 Millimeter
Outside Diameter
16.4 Inch | 416.56 Millimeter
Face Width Maximum
6.219 Inch | 157.963 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter