token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5MVB300R OBSOLETE DO NOT USE 05/25

5MVB300R OBSOLETE DO NOT USE 05/25

5MVB300R OBSOLETE DO NOT USE 05/25 ; NON-RETURNABLE

Variable Speed Companion Pulley; A | B; 5 Grooves; 30.35" Outside Diameter; Bushed; R2; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 29-1/2" Minimum Pitch Diam; 30" Maximum Pitch Diam; 5-1/2" Minimum Face Width; 5-1/2" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range

Part #

1021989 - OBS

BDI #

327595

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
69.916
UNSPSC
26111813
Belt Series
A | B
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
R2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
M02236
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5MVB300R
Manufacturer Internal Number
1021989
Weight / LBS
166
Long Description
Variable Speed Companion Pulley; A | B; 5 Grooves; 30.35" Outside Diameter; Bushed; R2; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 29-1/2" Minimum Pitch Diam; 30" Maximum Pitch Diam; 5-1/2" Minimum Face Width; 5-1/2" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Face Width Minimum
5.5 Inch | 139.7 Millimeter
Pitch Diameter Minimum
29.5 Inch | 749.3 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Maximum
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter