token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1VL25-1/2

1VL25-1/2

1VL25-1/2 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE

Variable Speed Pulley; 1/2" Bore; 1 Grooves; 2-1/2" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.6" Pitch Dia Min; 2.4" Pitch Dia Max; 17/32" Face Wid Min; 0-25/32" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

2105010735

BDI #

649484

PRICE
$ 19.68 / each
$ 20.95 / each

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
UNSPSC
26111813
EAN
0806372021021
Belt Series
3L
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VL25-1/2
Weight / LBS
0.85
Long Description
Variable Speed Pulley; 1/2" Bore; 1 Grooves; 2-1/2" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.6" Pitch Dia Min; 2.4" Pitch Dia Max; 17/32" Face Wid Min; 0-25/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
1.6 Inch | 40.64 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter Maximum
2.4 Inch | 60.96 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Face Width Minimum
0.531 Inch | 13.487 Millimeter
Face Width Maximum
0.781 Inch | 19.837 Millimeter