token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2VP68-1-3/8

2VP68-1-3/8

2VP68-1-3/8 V-BELT SHEAVE ; VARIABLE SPEED VP SECTION 2 GROOVE

Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 6.55" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B|5V Belt Series; 5.1" Pitch Dia Min; 6.9" Pitch Dia Max; 1-3/8" Face Wid Min; 2-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

2105000142

BDI #

650753

p65WarningMessage
PRICE
$ 180.13 / each
p65WarningMessage

QTY

INVENTORY:
1
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.945
UNSPSC
26111813
EAN
0806372022295
Belt Series
3L | 4L | A | 5L | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
2VP68-1-3/8
Weight / LBS
10.9
Long Description
Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 6.55" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B|5V Belt Series; 5.1" Pitch Dia Min; 6.9" Pitch Dia Max; 1-3/8" Face Wid Min; 2-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
6.55 Inch | 166.37 Millimeter
Face Width Maximum
2.125 Inch | 53.975 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
1.375 Inch | 34.925 Millimeter
Pitch Diameter Minimum
5.1 Inch | 129.54 Millimeter
Pitch Diameter Maximum
6.9 Inch | 175.26 Millimeter