token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5MVP95C117X 2 3/8

5MVP85C107X 2 3/8

5MVP85C107X 2 3/8 VARIABLE PITCH SHEAVE ; NON-RETURNABLE

Variable Speed Pulley; 2-3/8" Bore; 5 Grooves; 11.06" Outside Diameter; Finished Bore; No Bushing; C Belt Series; 8-1/2" Pitch Dia Min; 10.7" Pitch Dia Max; 7-3/4" Face Wid Min; 8-11/32" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

1020916

BDI #

322361

p65WarningMessage
PRICE
$ 13,053.53 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
51.483
UNSPSC
26111813
EAN
0662289312863
Belt Series
C
Number of Grooves
5
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5MVP85C107X 2 3/8
Manufacturer Internal Number
1020916
Weight / LBS
115
Long Description
Variable Speed Pulley; 2-3/8" Bore; 5 Grooves; 11.06" Outside Diameter; Finished Bore; No Bushing; C Belt Series; 8-1/2" Pitch Dia Min; 10.7" Pitch Dia Max; 7-3/4" Face Wid Min; 8-11/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
11.06 Inch | 280.924 Millimeter
Pitch Diameter Maximum
10.7 Inch | 271.78 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Face Width Maximum
8.344 Inch | 211.938 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Face Width Minimum
7.75 Inch | 196.85 Millimeter
Pitch Diameter Minimum
8.5 Inch | 215.9 Millimeter