token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

JVS-230-2 1-3/8

JVS-230-2 1-3/8

JVS2302138 VARIABLE SPEED PULLEY ; POR

Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 9.06" Outside DiaMethoder; Finished Bore; No Bushing; A|B|5V Belt Series; 7.45" Pitch Dia Min; 9.11" Pitch Dia Max; 1.73" Face Wid Min; 2-1/29" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

JVS2302138

BDI #

991746

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
12.367
UNSPSC
26111813
EAN
0698672750165
Belt Series
A | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
JVS2302138
Manufacturer Internal Number
JVS2302138
Weight / LBS
26
Long Description
Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 9.06" Outside DiaMethoder; Finished Bore; No Bushing; A|B|5V Belt Series; 7.45" Pitch Dia Min; 9.11" Pitch Dia Max; 1.73" Face Wid Min; 2-1/29" Face Wid Max; Keyway; Manual Turn Adjustment Method
Face Width Minimum
1.73 Inch | 43.942 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Face Width Maximum
2.59 Inch | 65.786 Millimeter
Outside Diameter
9.06 Inch | 230.124 Millimeter
Pitch Diameter Maximum
9.11 Inch | 231.394 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter Minimum
7.45 Inch | 189.23 Millimeter