token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

MS-100W 1-5/8

MS-100W 1-5/8

MS100W158 VARIABLE SPEED PULLEY ; POR

Variable Speed Pulley; 1-5/8" Bore; 1 Grooves; 10-1/4" Outside Diameter; Finished Bore; No Bushing; 4430V Belt Series; 5" Pitch Dia Min; 10" Pitch Dia Max; 3" Face Wid Min; 4-5/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method

Part #

MS100W158

BDI #

987845

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
16.648
UNSPSC
26111813
EAN
0698672720281
Belt Series
4430V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Precision Balanced | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MS100W158
Manufacturer Internal Number
MS100W158
Weight / LBS
37
Long Description
Variable Speed Pulley; 1-5/8" Bore; 1 Grooves; 10-1/4" Outside Diameter; Finished Bore; No Bushing; 4430V Belt Series; 5" Pitch Dia Min; 10" Pitch Dia Max; 3" Face Wid Min; 4-5/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Bore
1.625 Inch | 41.275 Millimeter
Belt Width Maximum
2.75 Inch | 69.85 Millimeter
Belt Width Minimum
2.75 Inch | 69.85 Millimeter
Face Width Maximum
4.313 Inch | 109.55 Millimeter
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Face Width Minimum
3 Inch | 76.2 Millimeter