token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VC30 5/8 SPR

VC30 5/8 SPR

VC30 5/8 SPR VARIABLE SPEED PULLEY ; POR

Variable Speed Pulley; 5/8" Bore; 1 Grooves; 3.38" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2" Pitch Dia Min; 3.4" Pitch Dia Max; 1.09" Face Wid Min; 1.09" Face Wid Max; Keyway; Spring Loaded Adjustment Method

Part #

VC3058

BDI #

989169

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.906
UNSPSC
26111813
EAN
0698672711012
Belt Series
A
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Driven Type
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
VC3058
Manufacturer Internal Number
VC3058
Weight / LBS
1.8
Long Description
Variable Speed Pulley; 5/8" Bore; 1 Grooves; 3.38" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2" Pitch Dia Min; 3.4" Pitch Dia Max; 1.09" Face Wid Min; 1.09" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Face Width Minimum
1.09 Inch | 27.686 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Face Width Maximum
1.09 Inch | 27.686 Millimeter
Outside Diameter
3.38 Inch | 85.852 Millimeter
Pitch Diameter Minimum
2 Inch | 50.8 Millimeter