token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

32B-2-13B

05B-2-13B

05B-2-13B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

Roller Chain Sprocket; 05B-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 36.7MM Outside Diameter; 33.42MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

2101001185

BDI #

18117703

p65WarningMessage
PRICE
$ 55.94 / each
p65WarningMessage

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31171901
EAN
0800675242381
Chain Size
05B-2
Number of Teeth
13
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
14
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
05B-2-13B
Weight / LBS
0.11023
Long Description
Roller Chain Sprocket; 05B-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 36.7MM Outside Diameter; 33.42MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.445 Inch | 36.7 Millimeter
Pitch Diameter
1.316 Inch | 33.42 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter