token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

40BTL36-1610

120BTB16H

120BTB16H ROLLER CHAIN SPROCKET ; 1-1/2" P 16T HT BORE FOR 3020 BUSHING

Roller Chain Sprocket; 120 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

120BTB16H

BDI #

615071

p65WarningMessage
PRICE
$ 458.22 / each
p65WarningMessage

QTY

INVENTORY:
3
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.679
UNSPSC
31171901
EAN
0697950043852
Chain Size
120
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10
Long Description
Roller Chain Sprocket; 120 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Pitch Diameter
7.689 Inch | 195.29 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.441 Inch | 214.401 Millimeter