token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

120C40

120C40

120C40 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

Roller Chain Sprocket; 120 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.959" Outside Diameter; 19.119" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

120C40

BDI #

615120

p65WarningMessage
PRICE
$ 959.86 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
42.242
UNSPSC
31171901
EAN
0697950025193
Chain Size
120
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
92
Long Description
Roller Chain Sprocket; 120 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.959" Outside Diameter; 19.119" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
19.119 Inch | 485.623 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
19.959 Inch | 506.959 Millimeter