token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHS 06B-2BH36

12B-2-9B

12B-2-9B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

Roller Chain Sprocket; 12B-2 Chain; 9 Teeth; 2 Row of Teeth; No Hardened Teeth; 62MM Outside Diameter; 55.7MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

2101003390

BDI #

18119749

p65WarningMessage
PRICE
$ 126.99 / each
p65WarningMessage

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31171901
EAN
0800675244507
Chain Size
12B-2
Number of Teeth
9
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
22
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
12B-2-9B
Weight / LBS
0.99208
Long Description
Roller Chain Sprocket; 12B-2 Chain; 9 Teeth; 2 Row of Teeth; No Hardened Teeth; 62MM Outside Diameter; 55.7MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2.193 Inch | 55.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter