token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

160M48

160M48

160M48 QD BUSHED SPROCKET

Roller Chain Sprocket; 160 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 31.714" Outside Diameter; 30.58" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

160M48

BDI #

586538

p65WarningMessage
PRICE
$ 4,183.21 / each
p65WarningMessage

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
120.202
UNSPSC
31171901
Chain Size
160
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
M
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
160M48
Weight / LBS
265
Long Description
Roller Chain Sprocket; 160 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 31.714" Outside Diameter; 30.58" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
31.714 Inch | 805.536 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
30.58 Inch | 776.72 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter