token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H160R28

DUPLICATE 918634 DO NOT USE

DUPLICATE 918634 DO NOT USE ; W/O HARDENED TEETH

Roller Chain Sprocket; 160 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 18.95" Outside Diameter; 17.862" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

160S28 - DUP

BDI #

918101

p65WarningMessage
p65WarningMessage
No Longer Available
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
44.81
Chain Size
160
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
S2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Weight / LBS
98.7
Long Description
Roller Chain Sprocket; 160 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 18.95" Outside Diameter; 17.862" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
17.862 Inch | 453.695 Millimeter
Outside Diameter
18.95 Inch | 481.33 Millimeter
Bushing Bore Range
1-7/8 To 4-3/16 Inch | 48 To 110 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter