token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

08B20

180B11

180B11 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

Roller Chain Sprocket; 180 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.014" Outside Diameter; 7.986" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

180B11

BDI #

616318

p65WarningMessage
PRICE
$ 742.01 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
11.75
UNSPSC
31171901
EAN
0697950027722
Chain Size
180
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.625
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
29
Long Description
Roller Chain Sprocket; 180 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.014" Outside Diameter; 7.986" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2.25 Inch | 57.15 Millimeter
Outside Diameter
9.014 Inch | 228.956 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.986 Inch | 202.844 Millimeter