token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

50B11

180B40

180B40 SPROCKET

Roller Chain Sprocket; 180 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.939" Outside Diameter; 28.677" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

180B40

BDI #

588187

p65WarningMessage
PRICE
$ 3,264.95 / each
$ 3,264.95 / each
p65WarningMessage

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
116.12
UNSPSC
31171901
Chain Size
180
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
180B40
Weight / LBS
256
Long Description
Roller Chain Sprocket; 180 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.939" Outside Diameter; 28.677" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
28.677 Inch | 728.396 Millimeter
Outside Diameter
29.939 Inch | 760.451 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter