token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

40C28

180C60

180C60 SPROCKET

Roller Chain Sprocket; 180 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.282" Outside Diameter; 42.991" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

180C60

BDI #

588611

p65WarningMessage
PRICE
$ 6,198.30 / each
p65WarningMessage

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
263.991
UNSPSC
31171901
Chain Size
180
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
6.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
180C60
Weight / LBS
582
Long Description
Roller Chain Sprocket; 180 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.282" Outside Diameter; 42.991" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
44.282 Inch | 1124.763 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
42.991 Inch | 1091.971 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter