token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

200U26

200U26

200U26 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

Roller Chain Sprocket; 200 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.09" Outside Diameter; 20.74" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

200U26

BDI #

617311

p65WarningMessage
PRICE
$ 3,540.69 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
59.87
UNSPSC
31171901
EAN
0697950164885
Chain Size
200
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
U0
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
150
Long Description
Roller Chain Sprocket; 200 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.09" Outside Diameter; 20.74" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
20.74 Inch | 526.796 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60 To 140 Millimeter
Outside Diameter
22.09 Inch | 561.086 Millimeter