token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RS25-1B70T

240B14H

240B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

Roller Chain Sprocket; 240 Chain; 14 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 14.94" Outside Diameter; 13.482" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

240B14

BDI #

17159146

p65WarningMessage
PRICE
$ 1,395.69 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
44.492
UNSPSC
31171901
EAN
0097039318848
Chain Size
240
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.118
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
98.08807
Long Description
Roller Chain Sprocket; 240 Chain; 14 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 14.94" Outside Diameter; 13.482" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
13.482 Inch | 342.443 Millimeter
Outside Diameter
14.94 Inch | 379.476 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter