token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

40B14

35B9

35B9 ROLLER CHAIN SPROCKET ; 3/8" P 9T 3/8" MIN PLAIN BORE

Roller Chain Sprocket; 35 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.256" Outside Diameter; 1.097" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

35B9

BDI #

618959

p65WarningMessage
PRICE
$ 13.47 / each
p65WarningMessage

QTY

INVENTORY:
4
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31171901
EAN
0697950000725
Chain Size
35
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
0.375
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.09
Long Description
Roller Chain Sprocket; 35 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.256" Outside Diameter; 1.097" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
1.256 Inch | 31.902 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.097 Inch | 27.864 Millimeter