token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

35B22-1 OBSOLETE DO NOT USE 06/25

40BS50-3/4

40BS50-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 3/4" BORE

Roller Chain Sprocket; 3/4" Bore; 40 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.248" Outside Diameter; 7.963" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40BS50-3/4

BDI #

744692

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
POWERDRIVE LLC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.62
UNSPSC
31171901
EAN
0637363196516
Chain Size
40
Number of Teeth
50
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
40BS503/4
Weight / LBS
5.78
Long Description
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.248" Outside Diameter; 7.963" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
8.248 Inch | 209.499 Millimeter
Pitch Diameter
7.963 Inch | 202.26 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0.75 Inch | 19.05 Millimeter