token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

10B-1/Z=57 2012 NR. TS10057

40BTB14

40BTB14 ROLLER CHAIN SPROCKET ; 1/2" 14T BORE FOR 1008 BUSHING

Roller Chain Sprocket; 40 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40BTB14

BDI #

620110

PRICE
$ 47.23 / each
$ 122.33 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
31171901
EAN
0697950030593
Chain Size
40
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1008
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.3
Long Description
Roller Chain Sprocket; 40 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Outside Diameter
2.49 Inch | 63.246 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.247 Inch | 57.07 Millimeter