MARTIN SPROCKET & GR
50BS10 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T 1" BORE
Roller Chain Sprocket; 1" Bore; 50 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.299" Outside Diameter; 2.023" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 28.52 / each
$ 82.95 / each
INVENTORY
MARTIN SPROCKET & GR
40BS60 1 ROLLER CHAIN SPROCKET ; 1/2" P 60T 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 116.42 / each
$ 338.63 / each
INVENTORY
MARTIN SPROCKET & GR
60B32 ROLLER CHAIN SPROCKET ; 3/4" P 32T 3/4" MIN PLAIN BORE
Roller Chain Sprocket; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 99.64 / each
$ 289.80 / each
INVENTORY
BROWNING
H40H22 ROLLER CHAIN SPROCKET ; BUSHED HARD
Roller Chain Sprocket; 40 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 178.03 / each
$ 335.25 / each
INVENTORY
BROWNING
H40H20 ROLLER CHAIN SPROCKET ; 1/2" P 20T HT BORE FOR H BUSHING
Roller Chain Sprocket; 40 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 147.41 / each
$ 277.61 / each
INVENTORY