token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

80B14

50B20

50B20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 3/4" MIN PLAIN BORE

Roller Chain Sprocket; 50 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

50B20

BDI #

621959

p65WarningMessage
PRICE
$ 47.26 / each
$ 47.26 / each
p65WarningMessage

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.034
UNSPSC
31171901
EAN
0697950011516
Chain Size
50
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.28
Long Description
Roller Chain Sprocket; 50 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.321 Inch | 109.753 Millimeter
Pitch Diameter
3.995 Inch | 101.48 Millimeter
Bore
0 Inch | 0 Millimeter