token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

80BS19H 1.0 BORE

50BS13HT 1 1/8

50BS13HT 1 1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 50 CHAIN 13 TEETH 1 ROW

Roller Chain Sprocket; 1-1/8" Bore; 50 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.612" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50BS13HT 1 1/8

BDI #

621270

PRICE
$ 50.13 / each
$ 138.60 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.286
UNSPSC
31171901
EAN
0697950161228
Chain Size
50
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.8
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 50 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.612" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
2.612 Inch | 66.345 Millimeter
Outside Diameter
2.911 Inch | 73.939 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
1.125 Inch | 28.575 Millimeter