token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

50BS48 1 1/2

78B12H X 1-15/16 KW 2SS

78B12H X 1-15/16 KW 2SS SPROCKET

Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 10-3/4" Outside Diameter; 10.081" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

78B12H X 1-15/16 KW 2SS

BDI #

21548983

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
GLOBAL TRADING GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
13.15
UNSPSC
31171901
Chain Size
78
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
0
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 10-3/4" Outside Diameter; 10.081" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Pitch Diameter
10.081 Inch | 256.057 Millimeter