token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

81XB12

81XB12

81XB12 X 1-1/4" SPROCKET ; STOCK BORE

Roller Chain Sprocket; 81X Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 10.867" Outside Diameter; 10.08" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

81XB12

BDI #

917894

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
10.42
UNSPSC
31171901
EAN
0097039008367
Chain Size
81X
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.438
Minimum Plain Bore
Yes
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
23
Long Description
Roller Chain Sprocket; 81X Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 10.867" Outside Diameter; 10.08" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.08 Inch | 256.032 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Outside Diameter
10.867 Inch | 276.022 Millimeter